Beli soundbar bose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SONY Sound Bar
    Mulai

    Rp1.999.900

    SONY Sound Bar
    Deskripsi:
    Enjoy your favourite TV shows in enhanced sound quality delivered by a 2 channel sound bar with a Bass Reflex speaker. The S100F’s slim profile design fits easily in your home and sits comfortably within any interiors. - Deep sound with Bass Reflex speaker - Compact, space saving design - Easy TV set up with HDMI ARC - High sound quality from S-Force Front Surround - Music play back with USB and Bluetooth
    atribut:
    • Dimensions (mm): 900x64x88
    • Amplifier Type: S-Master
    • Bluetooth Version: 4.2
    • Bar Speaker: 1
    • Input and output terminals: HDMI(ARC),Optical-audio input,USB type A
    • NFC: No
    • Output Power (W): 120
    • Power Consumption (W): 30
    • SNI License: Yes
    • Sound Effect: Night Mode, Voice Mode
    • Speaker Structure: 2.0ch
  2. Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bass
    Mulai

    Rp269.900

    Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bass
    atribut:
    • Color: Black
    • Bluetooth Version: 5.0
    • Working Distance (m): ≤10
    • Output Power (W): 10
    • Speaker Spesifications (mm): 2x52
    • Frequency Response Range (kHz): 0.1-18.0
    • Battery Capacity (mAh/V): 1200/3.7
    • Charging Time (hour): 3
    • Input Power (W/mA): 5-1000
    • Play Time (hour): 5
    • Signal to Noise Ratio (dB): ≥75
  3. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  4. Logitech Compact 2.1 Speaker System
    Mulai

    Rp619.900

    Logitech Compact 2.1 Speaker System
    Deskripsi:
    FULL SOUND IN A QUICK DESIGNThis compact 2.1 speaker system delivers clear audio and enhanced bass via a 3.5mm connection. Easily access power, volume and headphone jack with the wired control pod. Enjoy a full audio experience in a small form factor.
    atribut:
    • Dimensions (HxWxT) (mm): Satelite 138x80x79.5, Subwoofer 183x130x197
  5. REDRAGON Gaming Speaker Sound Bar Orpheus
    Mulai

    Rp239.900

    REDRAGON Gaming Speaker Sound Bar Orpheus
    Deskripsi:
    Rock it up in either way!Unique and ingenious maneuvering design with compact size offers two enjoy ways for the same high.Stereo Core For Extreme MediaFull range 2.0 channel stereo core with upgraded sound driver will get you fully covered and move the media scene to your room.Classic Volume KnobPlug it, play it, whirl it, easily get hyped with three simple steps.
    atribut:
    • Maximum Power: 3Wx2
  6. SONY Soundbar
    Mulai

    Rp3.399.900

    SONY Soundbar
    atribut:
    • SNI License: Yes
  7. Logitech Webcam
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp309.900

    Logitech Webcam
    Deskripsi:
    Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
  8. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  9. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  10. DreamWave Speaker Venture (Sound System)
    Mulai

    Rp1.499.900

    DreamWave Speaker Venture (Sound System)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
Daftar Harga soundbar bose Terbaru December 2025
SONY Sound BarRp1.999.900
Robot Bluetooth 5.0 Dual Connection Soundbar Speaker BassRp269.900
Venom Gear Studio Speaker BluetoothRp2.099.900
Logitech Compact 2.1 Speaker SystemRp619.900
REDRAGON Gaming Speaker Sound Bar OrpheusRp239.900
SONY SoundbarRp3.399.900
Logitech WebcamRp309.900
Okayo PA Sound System (Speaker)Rp10.999.900
auBern Speaker Audio Portabel Seri BERp4.399.900
DreamWave Speaker Venture (Sound System)Rp1.499.900

Data diperbarui pada 07/12/2025 (Harga belum termasuk PPN)